
2-PORT SURFACE MT BOX UNLOADED, SINGELGANG TRACJACK, FOG WHITE
Mfr # 404TJ2
Zoro # G0939277
product price: $7.15
/eaSold in multiples of 15 for $107.25
Key Features
Number of Ports
2
Width
2.6"
Depth
1.2 in
Height
2.27 in
Application/Usage
Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
404TJ2
Zoro #
G0939277
UPC #
662875638148
Country of Origin
Unknown
Dimensions
Width
2.6"
Depth
1.2 in
Height
2.27 in
Details
Number of Ports
2
Application/Usage
Surface
Package Contents
TracJack Mounting Box, Screws
Product Material
Thermoplastic
Product Name
TracJack Mounting Box
Product Color
White
Product Type
Mounting Box
Product Line
TracJack
Mounting
Surface Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.