
4-PORT FLUSH MOUNT UNLOADED, SINGLEGANG TRACJACK, FOG WHITE
Mfr # 40300546
Zoro # G0192492
product price: $3.95
/eaSold in multiples of 2 for $7.90
Key Features
Color
Fog White
Depth
0.3"
Height
4.5"
Width
2.8"
Features
Accept front-loading TracJack modules
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40300546
Zoro #
G0192492
UPC #
662875278856
Country of Origin
Unknown
Dimensions
Depth
0.3"
Height
4.5"
Width
2.8"
Details
Color
Fog White
Features
Accept front-loading TracJack modules
Number of Gangs
1
Product Color
White
Total Number of Sockets
4
Product Name
TracJack 4 Socket 1 Gang Faceplate
Product Line
TracJack
Mount Type
Wall Mount
Product Material
Thermoplastic
Product Type
Faceplate
Mounting
Flush Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.