Zoro Homepage

4-PORT FLUSH MOUNT UNLOADED, SINGLEGANG TRACJACK, STAINLESS STEEL

  • Mfr # 403STJ14

  • Zoro # G0782355


product price: $11.49
/ea

Key Features

Color
Stainless Steel
Number of Ports
4
Width
2.74 in
Depth
0.24 in
Height
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403STJ14
Zoro #
G0782355
UPC #
662875615996
Country of Origin
Unknown

Dimensions

Width
2.74 in
Depth
0.24 in
Height
4.5 in

Details

Color
Stainless Steel
Number of Ports
4
Gang
1
Mounting
Flush Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.