Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 PORT SURFACE MT BOX UNLOADED, KEYSTONE JACKS, TECHCHOICE FOG WHITE

  • Mfr # KSSMB4

  • Zoro # G1335127


product price: $12.19
/ea
Sold in multiples of 15 for $182.85

Key Features

Material
High Impact Thermoplastic
Color
Fog White
Number of Ports
4
Mounting
Surface Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSSMB4
Zoro #
G1335127
UPC #
-
Country of Origin
Unknown

Details

Material
High Impact Thermoplastic
Color
Fog White
Number of Ports
4
Mounting
Surface Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.