
48-PORT PANEL 110-MOD 8W8P, CAT6 T568A/B HD LOADED, 2U, BLACK, CLARITY
Mfr # PHD66U48
Zoro # G2784057
product price: $706.99
/ea
Free Shipping & Returns
Key Features
Dimension
3-1/2 in. H x 19 in. W x 1.3 in. L
Height
3-1/2 in
Width
19 in
Color
Black
Product Line
Clarity
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PHD66U48
Zoro #
G2784057
UPC #
662875441274
Country of Origin
Unknown
Dimensions
Dimension
3-1/2 in. H x 19 in. W x 1.3 in. L
Height
3-1/2 in
Width
19 in
Depth
1.3"
Length
1.3 in
Details
Item
Port Panel
Color
Black
Product Line
Clarity
Total Number of Ports
48
Additional Information
48 x 110 Network
Form Factor
Rack-mountable
Compatible Rack Unit
2U
Product Series
6
Product Name
Clarity 6 OR-PHD66U48 Cat6 High Density 48-Port Network Patch Panel
Number of RJ-11 Ports
48
Product Type
Network Patch Panel
Family
CLARITY 6
Sub Family
UNIVERSAL PATCH PANEL
Wiring
A/B Universal
Category
CATEGORY 6
Termination
110-MOD
Rack Units
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.