48-PORT PANEL 110-MOD 8W8P, CAT6A T568A/B HD LOADED, HI-DENSITY BLACK 2U

  • Mfr # PHD6AU48

  • Zoro # G0783658


product price: $1,290.99
/ea
Free Shipping & Returns

Key Features

Dimension
3-1/2 in. H x 19 in. W x 4-1/2 in. L
Height
3-1/2 in
Width
19 in
Color
Black
Length
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHD6AU48
Zoro #
G0783658
UPC #
662875855637
Country of Origin
Unknown

Dimensions

Dimension
3-1/2 in. H x 19 in. W x 4-1/2 in. L
Height
3-1/2 in
Width
19 in
Length
4-1/2 in

Details

Item
Port Panel
Color
Black
Category
CATEGORY 6A
Number of Ports
48
Wiring
A/B Universal
Termination
110-MOD
Rack Units
2
Family
CLARITY 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.