Zoro Homepage

48-PORT PANEL 110-MOD 8W8P, T568A/B CAT6 IP5 CLARITY6

  • Mfr # PHA66U48

  • Zoro # G0784778


product price: $787.99
/ea
Free Shipping & Returns

Key Features

Dimension
3-1/2 in. H x 19 in. W x 1.8 in. L
Height
3-1/2 in
Width
19 in
Color
Black
Depth
1.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHA66U48
Zoro #
G0784778
UPC #
662875497226
Country of Origin
Unknown

Dimensions

Dimension
3-1/2 in. H x 19 in. W x 1.8 in. L
Height
3-1/2 in
Width
19 in
Depth
1.8"
Length
1.8 in

Details

Item
Port Panel
Color
Black
Compatible Rack Unit
2U
Product Line
Clarity
Product Color
Black
Product Series
6
Product Type
Network Patch Panel
Additional Information
48 x 110 Network
Total Number of Ports
48
Product Name
Clarity 6 OR-PHA66U48 Angled Cat6 High Density 48-Port Network Patch Panel
Number of RJ-11 Ports
48
Form Factor
Rack-mountable
Rack Units
2
Termination
110-MOD
Family
CLARITY 6
Wiring
A/B Universal
Category
CATEGORY 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.