
48-PORT PANEL ANGLED UNLOADED, ACPTS CLARITY 6/5E PANEL JACKS (Discontinued)
- Mfr # PHAPJU48
- Zoro # G0786923
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PHAPJU48
Zoro #
G0786923
UPC #
662875618362
Country of Origin
Unknown
Dimensions
Dimension
1-3/4 in. H x 19 in. W x 1.53 in. L
Height
1-3/4 in
Width
19 in
Length
1.53 in
Details
Item
Port Panel
Color
Black
Rack Units
2
Number of Ports
48
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.