
6-PORT FLUSH MOUNT UNLOADED, DUALGANG TRACJACK, FOG WHITE
Mfr # 40300555
Zoro # G0191932
product price: $8.79
/eaKey Features
Color
Fog White
Height
4.5"
Depth
0.3"
Width
4.5"
Product Line
TracJack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40300555
Zoro #
G0191932
UPC #
662875279235
Country of Origin
Unknown
Dimensions
Height
4.5"
Depth
0.3"
Width
4.5"
Details
Color
Fog White
Product Line
TracJack
Product Color
White
Package Contents
TracJack 6 Socket 2 Gang Faceplate, Screw, Binding Head
Product Material
Thermoplastic
Features
Low profile design, Recessed label fields, Easily accepts snap-in TracJacks, Front-load module approach, Textured finish, Oval mounting holes
Number of Gangs
2
Product Type
Faceplate
Product Name
TracJack 6 Socket 2 Gang Faceplate
Total Number of Sockets
6
Mounting
Flush Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.