
6 PORT PANEL ST SIMPLEX MM, LOADED FOR FC SERIES ENCL, PLASTIC SLEEVE (Discontinued)
- Mfr # OFP-STS06NB
- Zoro # G0780088
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OFP-STS06NB
Zoro #
G0780088
UPC #
-
Country of Origin
Unknown
Dimensions
Height
1.19 in
Width
5.12 in
Details
Product Name
OR-OFP-STS06NB Network Patch Panel
Number of ST Ports
6
Total Number of Ports
6
Product Type
Network Patch Panel
Number of RJ-11 Ports
6
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.