
6F DUPLEX/12 FIBER PANEL LC MM, QUAD LOADED FOR FC SERIES ENCL
Mfr # OFP-LCD12LC
Zoro # G0787142
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Dimension
1.19 in. H x 5.12 in. W x 1.15 in. L
Height
1.19 in
Width
5.12 in
Color
Aqua
Enclosure Type
Fc Series
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OFP-LCD12LC
Zoro #
G0787142
UPC #
662875629856
Country of Origin
Unknown
Dimensions
Dimension
1.19 in. H x 5.12 in. W x 1.15 in. L
Height
1.19 in
Width
5.12 in
Length
1.15 in
Details
Item
Fiber Panel
Color
Aqua
Enclosure Type
Fc Series
Fiber Count
6
Connector Type
LC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.