
8-PORT FLUSH MOUNT UNLOADED, DOUBLE-GANG TRACJACK, STAINLESS STEEL (Discontinued)
- Mfr # 403STJ28
- Zoro # G0191668
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
403STJ28
Zoro #
G0191668
UPC #
662875616009
Country of Origin
Unknown
Dimensions
Depth
0.24 in
Width
2.74 in
Height
4.5 in
Details
Color
Stainless Steel
Number of Ports
8
Gang
2
Mounting
Flush Mount
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.