Zoro Homepage

BLANK FILLER PANEL 3U, 5.25"H X19"WX.125"D BLACK WITH

  • Mfr # 132302

  • Zoro # G4241658


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Dimension
5-1/4 in. H x 19 in. W x 0.125 in. L
Height
5-1/4 in
Width
19 in
Color
Black
Length
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132302
Zoro #
G4241658
UPC #
-
Country of Origin
Unknown

Dimensions

Dimension
5-1/4 in. H x 19 in. W x 0.125 in. L
Height
5-1/4 in
Width
19 in
Length
0.125 in

Details

Item
Filler Panel
Color
Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.