Zoro Homepage

CABLE MGMT H FINGER DUCT, 3"HX3"D DUCT W/3.5"H PLATE 2U, BLACK

  • Mfr # 808044549

  • Zoro # G0241876


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Width
19"
Height
3.47"
Product Color
Black
Cable Manager Type
Cable Management Panel
Product Material
Plastic, Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
808044549
Zoro #
G0241876
UPC #
662875166450
Country of Origin
Unknown

Dimensions

Width
19"
Height
3.47"
Depth
3"
Rack Height
2U

Details

Product Color
Black
Cable Manager Type
Cable Management Panel
Product Material
Plastic, Aluminum
Product Name
OR-808044549 Closed Cover Finger Duct Cable Management Panel
Additional Information
Provides organized management of patch cable horizontally, Duct made out of plastic with an aluminum base, Maximum duct fill capacity using Category 6 cable is 105 cables, Cover, Flexible fingers, Eliminates congestion around equipment and manages patch cables, Allows easy moves, adds and changes of patch cords
Product Type
Cable Routing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.