Zoro Homepage

CABLE MGMT HORIZONTAL PANEL 2U, 3"H X 4"D WITH 5 DISTRIBUTION

  • Mfr # 60400057

  • Zoro # G0236976


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Height
3"
Depth
4"
Product Color
Black
Product Type
Cable Tying
Cable Manager Type
Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60400057
Zoro #
G0236976
UPC #
662875029762
Country of Origin
Unknown

Dimensions

Height
3"
Depth
4"
Panel Width
19"
Rack Height
2U

Details

Product Color
Black
Product Type
Cable Tying
Cable Manager Type
Ring
Package Contents
60400057 Horizontal Distribution Ring, #12-24 Mounting Hardware
Product Name
60400057 Horizontal Distribution Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.