Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CBL ASSY MOD 24-4PR STRANDED, CAT6 IP5 T568A/B 10FT MC6 GT3

  • Mfr # MC610-06

  • Zoro # G0581062


product price: $21.35
/ea

Key Features

Cable Length
10 ft
Cable Type
Category 6
Features
Molded, Stranded, Snagless
Color
Blue
Material
Polyvinyl Chloride (PVC) - Jacket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC610-06
Zoro #
G0581062
UPC #
662875453215
Country of Origin
Unknown

Dimensions

Cable Length
10 ft

Details

Cable Type
Category 6
Features
Molded, Stranded, Snagless
Color
Blue
Material
Polyvinyl Chloride (PVC) - Jacket
Product Type
Network Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.