
CBL ASSY MOD 24-4PR STRANDED, CAT6 IP5 T568A/B 12FT, BLUE CLARITY
Mfr # MC612-06
Zoro # G0691267
product price: $25.75
/eaKey Features
Cable Length
12 ft
Cable Type
Category 6
Color
Blue
Material
Polyvinyl Chloride (PVC) - Jacket
Product Type
Network Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MC612-06
Zoro #
G0691267
UPC #
662875463269
Country of Origin
Unknown
Dimensions
Cable Length
12 ft
Details
Cable Type
Category 6
Color
Blue
Material
Polyvinyl Chloride (PVC) - Jacket
Product Type
Network Cable
Description
This ORTRONICS brand CBL ASSY MOD 24-4PR STRANDED,CAT6 IP5 T568A/B 12FT,BLUE CLARITY is a network cable with a blue color, 12 ft cable length, Category 6 cable type, Polyvinyl Chloride (PVC) - Jacket material, and Network Cable product type.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.