Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CBL ASSY MOD 24-4PR STRANDED, CAT6 IP5 T568A/B 15FT MC6 GT3

  • Mfr # MC615-09

  • Zoro # G0656188


product price: $26.35
/ea

Key Features

Cable Length
15 ft
Cable Type
Category 6
Color
White
Features
Stranded
Material
Polyvinyl Chloride (PVC) - Jacket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC615-09
Zoro #
G0656188
UPC #
662875441212
Country of Origin
Unknown

Dimensions

Cable Length
15 ft

Details

Cable Type
Category 6
Color
White
Features
Stranded
Material
Polyvinyl Chloride (PVC) - Jacket
Jacket Type
LSZH
Product Type
Network Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.