Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ortronics CBL ASSY MOD 24-4PR STRANDED, CAT6 IP5 T568A/B 5FT MC6 GT3 MC605-00

CBL ASSY MOD 24-4PR STRANDED, CAT6 IP5 T568A/B 5FT MC6 GT3 (Discontinued)

  • Mfr # MC605-00
  • Zoro # G0655095
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MC605-00
Zoro #
G0655095
UPC #
662875461210
Country of Origin
Unknown

Dimensions

Cable Length
5 ft

Details

Cable Type
Category 6
Features
Snagless
Color
Black
Material
Polyvinyl Chloride (PVC) - Jacket
Product Type
Network Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.