
CBL ASSY MOD 24-4PR STRANDED, CAT6 IP5 T568A/B 7FT MC6 GT3, RED CLARITY
Mfr # MC607-02
Zoro # G0622606
product price: $20.75
/eaKey Features
Cable Length
7 ft
Cable Type
Category 6
Color
Red
Features
Snagless
Material
Polyvinyl Chloride (PVC) - Jacket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MC607-02
Zoro #
G0622606
UPC #
662875449553
Country of Origin
Unknown
Dimensions
Cable Length
7 ft
Details
Cable Type
Category 6
Color
Red
Features
Snagless
Material
Polyvinyl Chloride (PVC) - Jacket
Product Type
Network Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.