
Electrical Box, Mounting Box Type, 1 Gang
Mfr # 40300061
Zoro # G0204024
product price: $9.69
/eaKey Features
Box Type
Mounting
Number of Gangs
1 Gang
Overall Depth
1.50"
Color
White
Mounting
Surface Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40300061
Zoro #
G0204024
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Depth
1.50"
Details
Item
Electrical Box
Box Type
Mounting
Number of Gangs
1 Gang
Color
White
Mounting
Surface Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.