
F-CONNECTOR MULTIMEDIA MOD F/F, 75 OHM, TECHCHOICE KEYSTONE
Mfr # KSFCN-88
Zoro # G1278384
product price: $5.19
/eaSold in multiples of 2 for $10.38
Key Features
Type
Antenna Adapter
Color
White
Features
180° Angled Connector
Adapter Type
F-Type
Product Type
Antenna Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KSFCN-88
Zoro #
G1278384
UPC #
-
Country of Origin
Unknown
Details
Item
F-connector Keystone Module
Type
Antenna Adapter
Color
White
Features
180° Angled Connector
Adapter Type
F-Type
Product Type
Antenna Adapter
Connector Type on First End
F-Type Audio/Video - Female
Product Name
F-connector Keystone Module, 180 Degree Exit, F/F, (75 ohm), Cloud White
Connector on First End Details
1 x F Connector Antenna Female
Connector on Second End Details
1 x F Connector Antenna Female
Connector Type on Second End
F-Type Audio/Video - Female
Product Color
White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.