
FLUSH-MOUNT WALL BRACKET, 4U, 6"HX20.25"WX8.1"D, 200LB CAP, STEEL, BLACK
Mfr # WMBV4U
Zoro # G1390165
product price: $177.99
/ea
Free Shipping & Returns
Key Features
Depth
8.1"
Width
9.5"
Features
Rust Resistant, Cable Management, Durable
Height
7.3"
Finishing
Black Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WMBV4U
Zoro #
G1390165
UPC #
662875908616
Country of Origin
Unknown
Dimensions
Depth
8.1"
Width
9.5"
Height
7.3"
Details
Features
Rust Resistant, Cable Management, Durable
Finishing
Black Powder Coat
Device Supported
Switch Control, Server, Patch Panel, Network Equipment
Product Color
Black
Product Name
Vertical Wall Mount Bracket - 19 in mounting x 4 rack units - black
Product Type
Wall Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.