HD JACK, CAT6, CLARITY, T568A/B, 8 POS, FOG WHITE, 180DEG, HIGH DENSITY

  • Mfr # HDJ6

  • Zoro # G3195754


product price:  $19.59
/ea

Key Features

Material
ABS 94-V0
Color
Fog White
Height
0.77 in
Width
0.63 in
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDJ6
Zoro #
G3195754
UPC #
662875880974
Country of Origin
Unknown

Dimensions

Height
0.77 in
Width
0.63 in
Depth
1.61 in

Details

Material
ABS 94-V0
Color
Fog White
Number of Ports
1
Category
CATEGORY 6
Family
CLARITY 6
Wiring
T568A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.