
LC PC REUSABLE CONNECTOR 50UM, FIELD-INTALL LOMF AQUA HOUSING
Mfr # 205KNT9GA-50T
Zoro # G1273895
product price:Â $34.45
/ea
Sold in multiples of 3 for $103.35
Key Features
Type
LC
Color
Multicolored
Features
Dust Protection, Booted, Pre-polished
Size
MULTI MODE
Product Type
Network Connector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
205KNT9GA-50T
Zoro #
G1273895
UPC #
662875254218
Country of Origin
Unknown
Dimensions
Size
MULTI MODE
Details
Item
LC PC Reusable Connector
Type
LC
Color
Multicolored
Features
Dust Protection, Booted, Pre-polished
Product Type
Network Connector
Product Name
LC PC Reusable Connector, Field-installable, 50/125 LOMF
Product Color
White, Aqua
Connector Details
1 x LC Network Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.