Zoro Homepage

LC PC REUSABLE CONNECTOR, OS2, FIELD-INTALL BLUE HOUSING

  • Mfr # 205KNT9SA-09

  • Zoro # G1271987


product price: $44.89
/ea
Sold in multiples of 3 for $134.67

Key Features

Type
Network Connector
Color
Blue, White
Features
Dust Protection
Size
SINGLE MODE
Product Color
Blue, White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205KNT9SA-09
Zoro #
G1271987
UPC #
662875257370
Country of Origin
Unknown

Dimensions

Size
SINGLE MODE

Details

Item
LC, Single-Mode OS2 Connector
Type
Network Connector
Color
Blue, White
Features
Dust Protection
Product Color
Blue, White
Product Type
Network Connector
Product Name
LC, Single-Mode OS2, Infinium Field Installable Mechanical Splice Connector
Connector Details
1 x LC Network - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.