Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LOW PROFILE FACEPLATE, 1-GANG ACCPTS 3 1 UNIT MODULES

  • Mfr # 40300158

  • Zoro # G0180224


product price: $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Color
White
Number of Gangs
1
Width
2.8"
Depth
0.5"
Height
4.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40300158
Zoro #
G0180224
UPC #
-
Country of Origin
Unknown

Dimensions

Width
2.8"
Depth
0.5"
Height
4.5"
Dimensions
2.75" x 4.5" x .5"

Details

Color
White
Number of Gangs
1
Features
Low profile
Application/Usage
Commercial
Total Number of Sockets
3
Product Type
Faceplate
Number of Unloaded Sockets
3
Product Color
Fog White
Product Series
Series II
Product Name
Series II Faceplate, Low Profile (Single Gang), .5" Deep, Fog White
Product Material
Acrylonitrile Butadiene Styrene (ABS), Thermoplastic
Mounting
Flush Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.