MATL HANDLNG/PACKGNG
- Mfr # 404HDJ2-88
- Zoro # G025075882
product price:Â
$
19.49
/ea
Key Features
Compatible Module Type
HDJ
Includes
Hardware
Overall Height
2 1/4 in
Manufacturer Warranty Length
5 yr
Overall Width
2 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 404HDJ2-88
- Zoro #
- G025075882
- UPC #
- 662875344261
- Country of Origin
- Taiwan, Province of China
- Item
- Cable Jack Box
- Compatible Module Type
- HDJ
- Includes
- Hardware
- Standards
- UL 1863
- Number of Ports
- 2
- Color
- White
Dimensions
- Overall Height
- 2 1/4 in
- Manufacturer Warranty Length
- 5 yr
- Overall Width
- 2 5/8 in
- Overall Depth
- 1 1/4 in
Description
Cable Jack Box, Compatible Module Type HDJ, Number of Ports 2, Color White, For Use With Not Applicable, Features Not Applicable, Includes Hardware, Manufacturer Warranty Length 5 yr, Overall Depth 1 1/4 in, Overall Height 2 1/4 in, Overall Width 2 5/8 in, Standards UL 1863
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.