Shop ORTRONICS
See all product information
Create Account
RACKS CABNT & ENCLOS
- Mfr # MM20VMD706-B
- Zoro # G025074632
product price:Â
$
3,512.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Manufacturers Warranty Length
5 yr
For Use With
7 ft Racks
Number of Sides
Dual Side
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MM20VMD706-B
- Zoro #
- G025074632
- UPC #
- 662875216094
- Country of Origin
- United States
- Item
- Cable Management System
- Material
- Aluminum
- For Use With
- 7 ft Racks
- Number of Sides
- Dual Side
- Finish
- Powder Coated
- Includes
- (12) Bend Limiting Clips, (4) Cable Management Spools, Mounting Hardware
- Standards
- RoHS Compliant
- Includes Mounting Hardware
- Yes
- Color
- Black
- Rack Units
- 45
- Orientation
- Vertical
- Compatible with Series
- Mighty Mo Series
- Features
Dimensions
- Manufacturers Warranty Length
- 5 yr
- Overall Height
- 77 in
- Overall Depth
- 10 1/4 in
- Overall Width
- 6 1/2 in
Description
Cable Management System, Color Black, Finish Powder Coated, For Use With 7 ft Racks, Includes (12) Bend Limiting Clips, (4) Cable Management Spools, Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.