Zoro Homepage

STANDARD EQUIPMENT 19" RACK, 84"H X 20.19"W X 15" D, 45U

  • Mfr # 19-84-T2SDB

  • Zoro # G3688667


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Overall Height
84.0 in
Overall Depth
15.0 in
Overall Width
20.24 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-84-T2SDB
Zoro #
G3688667
UPC #
662875581253
Country of Origin
Unknown

Dimensions

Overall Height
84.0 in
Overall Depth
15.0 in
Overall Width
20.24 in

Details

Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.