Zoro Homepage

TECHCHOICE 1-PORT MOD JACK 110, T568A/B CAT 6 KEYSTONE JACK, BLACK, EA

  • Mfr # KS6A-00

  • Zoro # G0580545


product price: $9.89
/ea

Key Features

Depth
1.13 in
Number of Ports
1
Width
0.55 in
Height
0.63 in
Product Line
TechChoice
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS6A-00
Zoro #
G0580545
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
1.13 in
Width
0.55 in
Height
0.63 in

Details

Number of Ports
1
Product Line
TechChoice
Connector Details
1 x RJ-45 Keystone - Female
Product Type
Network Connector
Product Color
Black
Features
Snap-in Locking
Product Name
TechChoice 6 Keystone jack, Black
Category
CATEGORY 6
Wiring
A/B Universal
Termination
110

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.