
TECHCHOICE 1-PORT MOD JACK 110, T568A/B CAT 6 KEYSTONE JACK, BLUE, EA
Mfr # KS6A-36
Zoro # G0570964
product price: $11.99
/eaKey Features
Width
0.6"
Depth
1.13 in
Number of Ports
1
Height
0.63 in
Product Type
Network Connector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KS6A-36
Zoro #
G0570964
UPC #
-
Country of Origin
Unknown
Dimensions
Width
0.6"
Depth
1.13 in
Height
0.63 in
Details
Number of Ports
1
Product Type
Network Connector
Features
Lead-free
Product Name
TechChoice 6 Keystone jack, Blue
Product Line
TechChoice
Product Color
Blue
Connector Details
1 x RJ-45 Keystone - Female
Wiring
A/B Universal
Category
CATEGORY 6
Termination
110
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.