Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TECHCHOICE 1-PORT MOD JACK 110, T568A/B CAT 6 KEYSTONE JACK, GREY, EA

  • Mfr # KS6A-78

  • Zoro # G0595656


product price: $11.15
/ea

Key Features

Color
Grey
Number of Ports
1
Depth
1.13 in
Height
0.63 in
Width
0.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS6A-78
Zoro #
G0595656
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
1.13 in
Height
0.63 in
Width
0.55 in

Details

Color
Grey
Number of Ports
1
Termination
110
Category
CATEGORY 6
Wiring
A/B Universal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.