Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TECHCHOICE 1-PORT MOD JACK 110, T568A/B CAT 6 KEYSTONE JACK, YELLOW, EA

  • Mfr # KS6A-44

  • Zoro # G0588902


product price: $9.75
/ea

Key Features

Width
0.6"
Number of Ports
1
Depth
1.13 in
Height
0.63 in
Connector Details
1 x RJ-45 Keystone - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS6A-44
Zoro #
G0588902
UPC #
-
Country of Origin
Unknown

Dimensions

Width
0.6"
Depth
1.13 in
Height
0.63 in

Details

Number of Ports
1
Connector Details
1 x RJ-45 Keystone - Female
Product Line
TechChoice
Product Color
Yellow
Product Name
TechChoice 6 Keystone jack, Yellow
Product Type
Network Connector
Features
Lead-free
Category
CATEGORY 6
Termination
110
Wiring
A/B Universal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.