Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TECHCHOICE 48-PORT PANEL, TB68A/B CAT6, 110-MOD 8W8P, BLACK, ANGLED 2U

  • Mfr # 421446

  • Zoro # G7071785


product price: $632.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
48
Rack Units
2
Termination
110-MOD
Category
CATEGORY 6
Wiring
A/B Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
421446
Zoro #
G7071785
UPC #
-
Country of Origin
Unknown

Details

Number of Ports
48
Rack Units
2
Termination
110-MOD
Category
CATEGORY 6
Wiring
A/B Universal
Color
Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.