Zoro Homepage

TECHCHOICE PATCH PANEL KIT, 24-PORT, TB68A/B CAT6 OR 5E

  • Mfr # SPKSU24

  • Zoro # G0701794


product price: $81.19
/ea
Sold in multiples of 2 for $162.38
Free Shipping & Returns

Key Features

Height
1.75 in
Rack Units
1
Width
19.0 in
Color
Black
Total Number of Ports
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPKSU24
Zoro #
G0701794
UPC #
662875632634
Country of Origin
Unknown

Dimensions

Height
1.75 in
Width
19.0 in

Details

Rack Units
1
Color
Black
Total Number of Ports
24
Product Line
TechChoice
Product Name
TechChoice Patch Panel Kit 24 Port
Product Color
Black
Compatible Rack Unit
1U
Product Type
Blank Patch Panel
Form Factor
Rack-mountable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.