Zoro Homepage

TECHCHOICE PATCH PANEL KIT, 48-PORT, TB68A/B CAT6 OR 5E

  • Mfr # SPKSU48

  • Zoro # G0701146


product price: $94.79
/ea
Free Shipping & Returns

Key Features

Number of Ports
48
Height
3.5 in
Rack Units
2
Color
Black
Width
19.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPKSU48
Zoro #
G0701146
UPC #
662875632641
Country of Origin
Unknown

Dimensions

Height
3.5 in
Width
19.0 in

Details

Number of Ports
48
Rack Units
2
Color
Black
Product Name
TechChoice Patch Panel Kit Flat Unloaded 48 Port
Product Type
Control Panel Kit
Product Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.