Shop ORTRONICS
See all product information
Create Account
WIRING SYSTEMS
- Mfr # 40300185
- Zoro # G925075180
product price:Â
$
18.75
/ea
Key Features
Color
Fog White
Overall Depth
2 in
Overall Height
4 3/4 in
Standards
UL
Number of Ports
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40300185
- Zoro #
- G925075180
- UPC #
- 662875682516
- Country of Origin
- United States
- Item
- Cable Jack Box
- Color
- Fog White
- Standards
- UL
- Number of Ports
- 1
Dimensions
- Overall Depth
- 2 in
- Overall Height
- 4 3/4 in
- Overall Width
- 3 in
Description
Cable Jack Box, Compatible Module Type Not Applicable, Number of Ports 1, Color Fog White, For Use With Not Applicable, Features Not Applicable, Overall Depth 2 in, Overall Height 4 3/4 in, Overall Width 3 in, Standards UL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.