Shop ORTRONICS
See all product information
Create Account
WIRING SYSTEMS
- Mfr # 404S21U
- Zoro # G825074405
product price:Â
$
16.45
/ea
Key Features
Color
Fog White
Standards
UL
Overall Depth
1 1/4 in
Number of Ports
1
Overall Height
3 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 404S21U
- Zoro #
- G825074405
- UPC #
- 662875370635
- Country of Origin
- Taiwan, Province of China
- Item
- Cable Jack Box
- Color
- Fog White
- Standards
- UL
- Number of Ports
- 1
- Compatible Module Type
- Series II
Dimensions
- Overall Depth
- 1 1/4 in
- Overall Height
- 3 5/8 in
- Overall Width
- 4 3/4 in
- Manufacturer Warranty Length
- 5 yr
Description
Cable Jack Box, Compatible Module Type Series II, Number of Ports 1, Color Fog White, For Use With Not Applicable, Features Not Applicable, Manufacturer Warranty Length 5 yr, Overall Depth 1 1/4 in, Overall Height 3 5/8 in, Overall Width 4 3/4 in, Standards UL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.