Shop ORTRONICS
See all product information
Create Account
WIRING SYSTEMS
- Mfr # KSSMB2
- Zoro # G625075794
product price:Â
$
19.49
/ea
Key Features
Number of Ports
2
Overall Width
2 5/8 in
Overall Depth
2 1/4 in
Overall Height
1 1/8 in
Standards
UL 1863
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KSSMB2
- Zoro #
- G625075794
- UPC #
- 662875528074
- Country of Origin
- Taiwan, Province of China
- Item
- Cable Jack Box
- Number of Ports
- 2
- Standards
- UL 1863
- Color
- Fog White
- Compatible Module Type
- Keystone
Dimensions
- Overall Width
- 2 5/8 in
- Overall Depth
- 2 1/4 in
- Overall Height
- 1 1/8 in
- Manufacturer Warranty Length
- 5 yr
Description
Cable Jack Box, Compatible Module Type Keystone, Number of Ports 2, Color Fog White, For Use With Not Applicable, Features Not Applicable, Manufacturer Warranty Length 5 yr, Overall Depth 2 1/4 in, Overall Height 1 1/8 in, Overall Width 2 5/8 in, Standards UL 1863
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.