WIRING SYSTEMS
- Mfr # KSSMB4
- Zoro # G725075830
product price:Â
$
36.55
/ea
Key Features
Number of Ports
4
Compatible Module Type
Keystone
Color
Fog White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KSSMB4
- Zoro #
- G725075830
- UPC #
- 662875528081
- Country of Origin
- Malaysia
- Item
- Cable Jack Box
- Number of Ports
- 4
- Compatible Module Type
- Keystone
- Color
- Fog White
Description
Cable Jack Box, Compatible Module Type Keystone, Number of Ports 4, Color Fog White, For Use With Not Applicable, Features Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.