Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ABS Freestanding Tub Drain Rough-In With Metal Deck Flange

  • Mfr # ITD35

  • Zoro # G016298764


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
ABS
Length - Drains
10 in
Color/Finish
Gold
Pipe Dia. - Drains
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITD35
Zoro #
G016298764
UPC #
775439064526
Country of Origin
Canada

Dimensions

Length - Drains
10 in
Pipe Dia. - Drains
2 in

Details

Material of Construction
ABS
Color/Finish
Gold

Description

Install a Freestanding bath tub in minutes with the Island Tub Drain. No muss, no fuss, no kidding.


  • Smaller all plastic Asymmetrical Deck Flange makes installation in tight spaces easier
  • Allows for freestanding Tub location to be defined at rough-in
  • Designed to be installed in a 8" joist space or greater;Allows for freestanding Tub to be installed over finished floor
  • Built-in Snap-off Test Cap allows for water/air/smoke testing
  • NOTE: Island Tub Drain IS NOT FOR USE with liquid applied or sheet membranes. Must be installed in a dry area with no potential of water contact
  • Deeper Well design accommodates bath drain fittings
  • Flanged Brass Tailpiece w/Nut & Washer and Lubricant. Other Tailpieces available from OS&B
  • ABS Adapter Kit. Attaches to ABS Bath Wastes
  • Removable Mortar/Debris Guard and Cutting Template
  • 2" x 1-1/2" ABS Reducing Bushing

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.