Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Piece Total 1 - 2-In-1 PVC & ABS Freestanding Tub Drain Rough-In

  • Mfr # ITD365

  • Zoro # G816298766


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Color/Finish
Gold
Material of Construction
PVC, ABS
Length - Drains
15 in
Pipe Dia. - Drains
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITD365
Zoro #
G816298766
UPC #
775439040759
Country of Origin
Canada

Dimensions

Length - Drains
15 in
Pipe Dia. - Drains
2 in

Details

Color/Finish
Gold
Material of Construction
PVC, ABS

Description

Our original Island Tub Drain was groundbreaking, creating a new category and setting the industry benchmark for freestanding tub drains. ITD is still 100% engineered and manufactured in Canada.


  • Total 1 2-in-1 Tub Drain includes both ABS and PVC Adaptor Kit and Reducing Bushing
  • Allows for freestanding Tub location to be defined at rough-in; Smaller all plastic Asymmetrical Deck Flange makes installation in tight spaces easier
  • Designed to be installed in a 8" joist space or greater;Allows for freestanding Tub to be installed over finished floor
  • Built-in Snap-off Test Cap allows for water/air/smoke testing
  • NOTE: Island Tub Drain IS NOT FOR USE with liquid applied or sheet membranes. Must be installed in a dry area with no potential of water contact
  • Deeper Well design accommodates bath drain fittings
  • Flanged Brass Tailpiece w/Nut & Washer and Lubricant. Other Tailpieces available from OS&B
  • PVC Adapter Kit. Attaches to PVC Bath Wastes
  • 2" x 1-1/2" PVC Reducing Bushing
  • 2" x 1-1/2" ABS Reducing Bushing

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.