Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" Flat Paint Brush, Lacquered Walnut Handle

  • Mfr # 0007010500

  • Zoro # G9566879


product price: $20.45
/ea
Sold in multiples of 12 for $245.40

Key Features

Brush Style
Flat
Basic Handle Material
Wood
Handle Material
Lacquered Walnut
Length
2-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0007010500
Zoro #
G9566879
UPC #
622424701051
Country of Origin
Mexico

Dimensions

Brush Size
1-1/2"
Length
2-3/8"

Details

Item
Paint Brush
Brush Style
Flat
Basic Handle Material
Wood
Handle Material
Lacquered Walnut

Description

Flat Artists Marking Brush,1.5 In.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.