Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" Varnish Paint Brush, Plastic Handle

  • Mfr # 0007006900

  • Zoro # G9564173


product price: $4.75
/ea
Sold in multiples of 12 for $57.00

Key Features

Brush Style
Varnish
Brush Size
1-1/2"
Basic Handle Material
Plastic
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0007006900
Zoro #
G9564173
UPC #
622424700696
Country of Origin
United States

Dimensions

Brush Size
1-1/2"

Details

Item
Paint Brush
Brush Style
Varnish
Basic Handle Material
Plastic
Handle Material
Plastic

Description

Pure White China Bristle Brush; 1-1/2” Varnish Brush, 1/2” Thk

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.