Zoro Homepage
This item is Discontinued.
Osborn 1" Angular Flat Sash Paint Brush, Plastic Handle, 1 0007018800

1" Angular Flat Sash Paint Brush, Plastic Handle, 1 (Discontinued)

  • Mfr # 0007018800
  • Zoro # G9566763
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0007018800
Zoro #
G9566763
UPC #
622424701884
Country of Origin
United States

Dimensions

Brush Thickness
3/8"
Length
2"

Details

Item
Angular Sash Brush,3/8" Thick,1"
Brush Style
Angular Flat Sash
Basic Bristle Material
White China
Basic Handle Material
Plastic
Brush Material
White China, Plastic

Description

Angular Sash Brush,3/8 In. Thick,1 In.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.