Zoro Homepage

1" Flat Paint Brush, Wood Handle

  • Mfr # 0007404500

  • Zoro # G9565670


product price: $24.19
/ea

Key Features

Brush Style
Flat
Basic Bristle Material
Ox Hair
Basic Handle Material
Wood
Handle Material
Wood
Length
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0007404500
Zoro #
G9565670
UPC #
622424740456
Country of Origin
Mexico

Dimensions

Brush Size
1"
Length
1-1/2"

Details

Item
Paint Brush
Brush Style
Flat
Basic Bristle Material
Ox Hair
Basic Handle Material
Wood
Handle Material
Wood
Brush Material
Ox Hair, Wood

Description

Selected Ox Hair One Stroke Brush,1 In.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.