Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Flat Sash Paint Brush, Plastic Handle

  • Mfr # 0007008500

  • Zoro # G9568890


product price: $6.89
/ea
Sold in multiples of 12 for $82.68

Key Features

Brush Style
Flat Sash
Basic Bristle Material
White China
Basic Handle Material
Plastic
Handle Material
Plastic
Brush Thickness
7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0007008500
Zoro #
G9568890
UPC #
622424700856
Country of Origin
United States

Dimensions

Brush Size
1"
Brush Thickness
7/16"
Length
2-1/4"

Details

Item
Paint Brush
Brush Style
Flat Sash
Basic Bristle Material
White China
Basic Handle Material
Plastic
Handle Material
Plastic
Color
White (Bristle)
Brush Material
White China, Plastic

Description

Flat Sash Tool Brush,1 In.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.