Zoro Homepage

1/2" Varnish Paint Brush, Wood Handle

  • Mfr # 0007015000

  • Zoro # G9564429


product price: $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Brush Style
Varnish
Basic Handle Material
Wood
Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0007015000
Zoro #
G9564429
UPC #
622424701501
Country of Origin
United States

Dimensions

Brush Size
1/2"

Details

Item
Paint Brush
Brush Style
Varnish
Basic Handle Material
Wood
Handle Material
Wood

Description

Varnish Brush,Wood Handle,1/2 In.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.