
2-1/2" Chip Paint Brush, Plastic Handle
Mfr # 0007110900
Zoro # G0432675
product price: $5.49
/eaSold in multiples of 12 for $65.88
Key Features
Brush Style
Chip
Brush Size
2-1/2"
Basic Handle Material
Plastic
Handle Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0007110900
Zoro #
G0432675
UPC #
622424711098
Country of Origin
United States
Dimensions
Brush Size
2-1/2"
Details
Item
Paint Brush
Brush Style
Chip
Basic Handle Material
Plastic
Handle Material
Plastic
Description
Pure Gray Bristle Brush,2-1/2 In.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.